Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2700-12-12

2700-12-12

2700-12-12 BULKHEAD ADAPTER ; 3/4" TUBE OD 1-1/16IN-12 SAE37 3.09" LG

Tube Adapter; Straight; Bulkhead; 3/4" Tube Outer Diameter; 1-1/16-12 TPI Male JIC X 1-1/16-12 TPI Male JIC; 3.09" Length; Steel Material

Part #

2700-12-12

BDI #

17204089

PRICE
$ 13.30 / each

QTY

Brand
Manufacturer Name
BRENNAN INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
40183109
Noun
Adapter
Keyword String
Tube
Manufacturer URL
https://brennaninc.com
Product Detail
Tube Adapter
Product Specification
Straight; Bulkhead; 3/4" Tube Outer Diameter; 1-1/16-12 TPI Male JIC X 1-1/16-12 TPI Male JIC; 3.09" Length; Steel Material
Long Description
Tube Adapter; Straight; Bulkhead; 3/4" Tube Outer Diameter; 1-1/16-12 TPI Male JIC X 1-1/16-12 TPI Male JIC; 3.09" Length; Steel Material