Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

706 / 1.44X1.75 SCOTOOL

706 / 1.44X1.75 SCOTOOL

CRSEAL 706 / 1.44X1.75 SCOTOOL SCOT SEAL ; NON-RETURNABLE 1.44X1.75 SCOTOOL

Installation Tool Centering Plug; 1.44" Shaft Diameter; 2.625" Outside Diameter; 1.75" Width

Part #

706

BDI #

1264544

PRICE
$ 90.62 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.185
UNSPSC
23153100
EAN
0085311001274
Noun
Plug
Keyword String
Centering
Manufacturer URL
Product Detail
Installation Tool Centering Plug
Product Specification
1.44" Shaft Diameter; 2.625" Outside Diameter; 1.75" Width
Long Description
Installation Tool Centering Plug; 1.44" Shaft Diameter; 2.625" Outside Diameter; 1.75" Width