Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

835-6

835-6

835 6 ; WELD COUPLING

Weld Half Coupling; 0.509" Inside Diameter; 1" Outside Diameter; 1" Width; 9/16-18 UNF-2B SAE Straight Thread; AISI 1020 Carbon Steel

Part #

835-6

BDI #

18203920

QTY

Manufacturer Name
ANCHOR FLUID POWER
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31163012
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Half
Manufacturer URL
https://www.anchorfluidpower.com
Product Detail
Weld Half Coupling
Product Specification
Weld Half Coupling; 0.509" Inside Diameter; 1" Outside Diameter; 1" Width; 9/16-18 UNF-2B SAE Straight Thread; AISI 1020 Carbon Steel
Long Description
Weld Half Coupling; 0.509" Inside Diameter; 1" Outside Diameter; 1" Width; 9/16-18 UNF-2B SAE Straight Thread; AISI 1020 Carbon Steel