Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G60248-0014

G60248-0014

G60248-0014 O-RING ; 14OR FOR STRAIGHT THREAD BOSS FITTING

O-Ring; Polychloroprene/Neoprene Material; 14 End Size 1; OR End Type 1; For Straight Thread Boss Fitting

Part #

G60248-0014

BDI #

1095016

PRICE
$ 1.90 / each

QTY

INVENTORY:
5
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
40141700
EAN
0072053149142
Noun
O-Ring
Manufacturer URL
https://www.gates.com
Product Detail
O-Ring
Product Specification
Polychloroprene/Neoprene Material; 14 End Size 1; OR End Type 1
Long Description
O-Ring; Polychloroprene/Neoprene Material; 14 End Size 1; OR End Type 1; For Straight Thread Boss Fitting