Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G60911-1616

G60911-1616

G60911-1616 HYDRAULIC HOSE ADAPTER ; 16FL5K-16MJ90

Hydraulic Adapter; SAE To SAE Adapter; Code 61 O-Ring Flange To Male JIC 37 Deg Flare To 90 Deg To High Pressure; Bent Tube Configuration; 90 Deg Angle; Steel Material; 5000PSI-344.7 Bar Maximum Working Pressure; 0.32" Flange Thickness; 1.75" Flange Diameter; 16 End Size 1; FL5K End Type 1; 16 End Size 2; MJ End Type 2; 1-5/16"-12 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose

Part #

G60911-1616

BDI #

1096770

PRICE
$ 109.95 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.9
UNSPSC
27131600
EAN
0072053168020
Harmonized Tariff Code
7326.90.86.88
Noun
Adapter
Keyword String
Hydraulic
Manufacturer URL
https://www.gates.com
Product Detail
Hydraulic Adapter
Product Specification
SAE To SAE Adapter; Code 61 O-Ring Flange To Male JIC 37 Deg Flare To 90 Deg To High Pressure; Bent Tube Configuration; 90 Deg Angle; Steel Material; 5000PSI-344.7 Bar Maximum Working Pressure; 0.32" Flange Thickness; 1.75" Flange Diameter; 16 End Size 1; FL5K End Type 1; 16 End Size 2; MJ End Type 2; 1-5/16"-12 Thread Size 2
Long Description
Hydraulic Adapter; SAE To SAE Adapter; Code 61 O-Ring Flange To Male JIC 37 Deg Flare To 90 Deg To High Pressure; Bent Tube Configuration; 90 Deg Angle; Steel Material; 5000PSI-344.7 Bar Maximum Working Pressure; 0.32" Flange Thickness; 1.75" Flange Diameter; 16 End Size 1; FL5K End Type 1; 16 End Size 2; MJ End Type 2; 1-5/16"-12 Thread Size 2; For Easy Assembly On Medium, High, Very High and Extremely High Pressure Hose