Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KQ2K11-35AS

KQ2Y01-34AS

KQ2Y01-34AS ; FITTING MALE RUN TEE 10/PACK

Tube Connector; 1/8" X 1/8" Tube OD; 1/8" NPT Thread; 1.0 MPa Working Pressure; POM/PBT/Brass Material; No Finish; General Purpose; One Touch; Air-60C/Water 40C; Air/Water superceeds old part number KQ2Y01-34S

Part #

KQ2Y01-34AS

BDI #

17948399

PRICE
$ 5.45 / each

QTY

INVENTORY:
10
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.006
UNSPSC
40183110
Noun
Connector
Keyword String
Tube
Product Detail
Tube Connector
Product Specification
1/8" X 1/8" Tube OD; 1/8" NPT Thread; 1.0 MPa Working Pressure; POM/PBT/Brass Material; No Finish; General Purpose; One Touch; Air-60C/Water 40C; Air/Water superceeds old part number KQ2Y01-34S
Long Description
Tube Connector; 1/8" X 1/8" Tube OD; 1/8" NPT Thread; 1.0 MPa Working Pressure; POM/PBT/Brass Material; No Finish; General Purpose; One Touch; Air-60C/Water 40C; Air/Water superceeds old part number KQ2Y01-34S