Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

A515U100CBF

A515U100CBF

A515U100CBF FIRE HOSE ; 1-1/2"X 100' 500# SJ U/L LABEL

Fire Protection; 1-1/2" Inside Diameter; 100FT Length; White; 1-1/2" MNST X 1-1/2" FNST; 225 PSI - 16 Bar Operating Pressure

Part #

A515U100CBF

BDI #

19314228

PRICE
$ 1,160.73 / each

QTY

Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
10.06
Product Name
Hose Assembly
Length - Feet
100
Length - Meter
30.48
Type of Hose
Fire Protection
Inner Material
Rubber
Outer Material
Polyester
Color
White
Fittings Used on Ends
1-1/2" MNST X 1-1/2" FNST
Operating Pressure
225 PSI | 16 Bar
Inch - Metric
Inch
Other Features
Black Liner | Proof Pressure 500 PSI | Coupling End Fitting
Category - BDI
Hose Assembly
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Fire Protection
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
22.18
Long Description
Fire Protection; 1-1/2" Inside Diameter; 100FT Length; White; 1-1/2" MNST X 1-1/2" FNST; 225 PSI - 16 Bar Operating Pressure
Inside Diameter
1.5 Inch | 38.1 Millimeter
Outside Diameter
0 Inch | 0 Millimeter