Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DM20-50RAS

DM20-50RAS

DM20-50RAS MILL HOSE ; 2"X50' DJ

Hydraulic; 2" Inside Diameter; 50FT Length; White; 2" MNPSH X 2" FNPSH; 200 PSI - 14 Bar Operating Pressure

Part #

DM20-50RAS

BDI #

19319765

PRICE
$ 562.55 / each

QTY

Manufacturer Name
DIXON VALVE & COUPLING CO.
Minimum Buy Quantity
N/A
Weight / Kilogram
9.32
Product Name
Hose Assembly
Length - Feet
50
Length - Meter
15.24
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Polyester
Color
White
Fittings Used on Ends
2" MNPSH X 2" FNPSH
Operating Pressure
200 PSI | 14 Bar
Typical Use
Mill
Inch - Metric
Inch
Other Features
2 Inch NPSH Brass Coupling
Category - BDI
Hose Assembly
Product Group - BDI
F02192
Harmonized Tariff Code
3917.29.00.90
Noun
Assembly
Keyword String
Hose Hydraulic
Manufacturer URL
https://www.dixonvalve.com
Weight / LBS
20.54
Long Description
Hydraulic; 2" Inside Diameter; 50FT Length; White; 2" MNPSH X 2" FNPSH; 200 PSI - 14 Bar Operating Pressure
Outside Diameter
0 Inch | 0 Millimeter
Inside Diameter
2 Inch | 50.8 Millimeter