Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

VH201-N02

VH201-N02

VH201-N02 ; HAND VALVE 1/4 NPT S&B PT

Mechanical Valve; 1/4" G Port; 4 Port | 4 Way; 3 Position; Pneumatic; Handle; 145 PSI; 23 To 140 Deg F; Aluminum

Part #

VH201-N02

BDI #

17873413

PRICE
$ 83.16 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
N/A
Weight / Kilogram
0.449
UNSPSC
40141651
Valve Type
Mechanical
Port Type
1/4" G
Number of Ports/Way
4 Port | 4 Way
Number of Positions
3 Position
Actuation
Handle
Voltage
Not Applicable
Media
Pneumatic
Maximum Pressure
145 PSI
Operating Pressure Range
0 To 145 PSI
Operating Temperature Range
23 To 140 Deg F
Body Material
Aluminum
Inch - Metric
Inch
Other Features
For Air | Side Piping | Body Mount
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.80
Noun
Valve
Keyword String
Mechanical
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
0.99007
Long Description
Mechanical Valve; 1/4" G Port; 4 Port | 4 Way; 3 Position; Pneumatic; Handle; 145 PSI; 23 To 140 Deg F; Aluminum
Overall Length
4.921 Inch | 125 Millimeter
Overall Width
2.441 Inch | 62 Millimeter
Overall Height
3.543 Inch | 90 Millimeter