Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7306

7306

7306 GRINDER ; .5HP 1800RPM 1PH 60HZ 3420C

Bench Grinder; 5/8" Nominal Arbor Diameter; 8FT Cord Length; 60Hz Nominal Frequency; Includes 36 60 Grit Grinding Wheel, Cast Iron Tool Rest and Cast Iron Exhaust Type Guard; Single Phase; 1/2HP Maximum Power Capacity; 1800RPM Maximim Speed; Grinder Type; 115V, 230 V Nominal Voltage; 7" Nominal Wheel Diameter; 1" Nominal Wheel Width; For Grinding Application

Part #

7306

BDI #

125024

PRICE
$ 2,144.34 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
31.746
UNSPSC
27112704
EAN
0781568126974
Noun
Grinder
Keyword String
Bench
Manufacturer URL
Weight / LBS
74
Product Detail
Bench Grinder
Product Specification
5/8" Nominal Arbor Diameter; 8FT Cord Length; 60Hz Nominal Frequency
Long Description
Bench Grinder; 5/8" Nominal Arbor Diameter; 8FT Cord Length; 60Hz Nominal Frequency; Includes 36 60 Grit Grinding Wheel, Cast Iron Tool Rest and Cast Iron Exhaust Type Guard; Single Phase; 1/2HP Maximum Power Capacity; 1800RPM Maximim Speed; Grinder Type; 115V, 230 V Nominal Voltage; 7" Nominal Wheel Diameter; 1" Nominal Wheel Width; For Grinding Application