Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AD52ABS

AD52ABS

AD52ABS ; BLIND RIVET

Open End Rivet; 5/32" Diameter; 0.162" Hole Size; #20 Drill Size; 0.29" Length; 3/64" Head Height; 0.312" Head Diameter; Aluminum Body with Aluminum Mandrel

Part #

AD52ABS

BDI #

25096668

QTY

Manufacturer Name
FASTENER
Minimum Buy Quantity
N/A
Weight / Kilogram
0.45
UNSPSC
31162201
Harmonized Tariff Code
7616.10.30.00
Noun
Rivet
Keyword String
Open End
Product Detail
Open End Rivet
Product Specification
5/32" Diameter; 0.162" Hole Size; #20 Drill Size; 0.29" Length; 3/64" Head Height; 0.312" Head Diameter; Aluminum Body with Aluminum Mandrel
Long Description
Open End Rivet; 5/32" Diameter; 0.162" Hole Size; #20 Drill Size; 0.29" Length; 3/64" Head Height; 0.312" Head Diameter; Aluminum Body with Aluminum Mandrel