Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

45005

45005

45005

Carbide Burr; 1/4" Diameter; 5/8" Length; 1/4" Shank Diameter; Type SC1; 22000 RPM Maximum; Double Cut Or Alternate Cut Is The Most Popular Burr In Ferrous Applications; Manufactured With Cuts Made On The Left And Right Spirals - This Design Produces A Finer Finish On Material Producing Smaller Chips And Slivers; The Double Cut Offers Much Smoother Operation And Greater Tool Control; Excellent For Confined Or Hard-To-Reach Areas; Use For Deburring - Finishing - Shaping And Enlarging Holes - Removing Welds And Smoothing Castings; Tungsten Carbide Construction For Long Life And Durability; High Quality Manufacturing Method Delivers Vibration-Free Operation; Precision Ground With Diamond Wheels To Produce A Very Sharp Uniform Cutting Edge; Each Enclosed In Individual Plastic Capsules For Storage And Protection

Part #

45005

BDI #

19114481

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
UNITED ABRASIVES INC WWW.UNITEDABRASIVES.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.028
UNSPSC
27111900
EAN
0699053450056
Noun
Burr
Keyword String
Carbide
Manufacturer URL
https://www.unitedabrasives.com
Product Detail
Carbide Burr
Product Specification
1/4" Diameter; 5/8" Length; 1/4" Shank Diameter; Type SC1; 22000 RPM Maximum
Long Description
Carbide Burr; 1/4" Diameter; 5/8" Length; 1/4" Shank Diameter; Type SC1; 22000 RPM Maximum; Double Cut Or Alternate Cut Is The Most Popular Burr In Ferrous Applications; Manufactured With Cuts Made On The Left And Right Spirals - This Design Produces A Finer Finish On Material Producing Smaller Chips And Slivers; The Double Cut Offers Much Smoother Operation And Greater Tool Control; Excellent For Confined Or Hard-To-Reach Areas; Use For Deburring - Finishing - Shaping And Enlarging Holes - Removing Welds And Smoothing Castings; Tungsten Carbide Construction For Long Life And Durability; High Quality Manufacturing Method Delivers Vibration-Free Operation; Precision Ground With Diamond Wheels To Produce A Very Sharp Uniform Cutting Edge; Each Enclosed In Individual Plastic Capsules For Storage And Protection