Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

78072736062

78072736062

78072736062 FILE BELT ; 50/PAK 3/8"X13" COARSE GRIT

Coated Belt Abrasive; Zirconia Alumina Abrasive Material; BlueFire R887 and R823P Abrasive Trade Name; Zirconia Alumina Body Material; Resin Bond; 80 Grit; 13" Nominal Length; 50/Case Quantity; File Belt Type; 3/8" Nominal Width; For Metal and Wood Applicable Material; Norton

Part #

78072736062

BDI #

18117528

PRICE
$ 1.84 / each

QTY

INVENTORY:
50
CATEGORY
Brand
Manufacturer Name
SAINT-GOBAIN WWW.SAINT-GOBAIN.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31191507
Noun
Abrasive
Keyword String
Coated Belt
Weight / LBS
0.007
Product Detail
Coated Belt Abrasive
Product Specification
Zirconia Alumina Abrasive Material; BlueFire R887 and R823P Abrasive Trade Name; Zirconia Alumina Body Material; Resin Bond; 80 Grit; 13" Nominal Length; 50/Case Quantity; File Belt Type; 3/8" Nominal Width
Long Description
Coated Belt Abrasive; Zirconia Alumina Abrasive Material; BlueFire R887 and R823P Abrasive Trade Name; Zirconia Alumina Body Material; Resin Bond; 80 Grit; 13" Nominal Length; 50/Case Quantity; File Belt Type; 3/8" Nominal Width; For Metal and Wood Applicable Material; Norton