Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

A-98382

A-98382

A-98382 ; 3" CRIMPED WIRE CUP BRUSH

Wire Cup Brush; 3" Diameter; 0.014" Wire Diameter; M10 X 1.25 Arbor Hole; 3/4" Wire Length; 1-1/8" Face Width; Crimped Wire Type; Carbon Steel Wire; 13500RPM Maximum Speed

Part #

A-98382

BDI #

25119299

PRICE
$ 16.90 / each

QTY

CATEGORY
Brand
Manufacturer Name
MAKITA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27111907
EAN
0088381475129
Harmonized Tariff Code
8207.90.75.85
Noun
Brush
Keyword String
Cup
Manufacturer URL
https://www.makitatools.com
Product Detail
Wire Cup Brush
Product Specification
3" Diameter; 0.014" Wire Diameter; M10 X 1.25 Arbor Hole; 3/4" Wire Length; 1-1/8" Face Width; Crimped Wire Type; Carbon Steel Wire; 13500RPM Maximum Speed
Long Description
Wire Cup Brush; 3" Diameter; 0.014" Wire Diameter; M10 X 1.25 Arbor Hole; 3/4" Wire Length; 1-1/8" Face Width; Crimped Wire Type; Carbon Steel Wire; 13500RPM Maximum Speed