Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M12630

M12630

M12630 MAJOR WHEEL ; 6" 2" AH 7/8 BF 0.014 CR STEEL

Wire Brush; Major; Wheel Type; 6" Diameter; 7/8" Brush Face; 2" Arbor; 0.014" Wire; 1" Trim; 6000RPM Speed; Steel Fill

Part #

M12630

BDI #

17220544

PRICE
$ 65.56 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
FELTON BRUSHES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27111907
Harmonized Tariff Code
8207.90.75.85
Noun
Brush
Keyword String
Wire
Manufacturer URL
https://www.feltonbrushes.com
Product Detail
Wire Brush
Product Specification
Wire Brush; Major; Wheel Type; 6" Diameter; 7/8" Brush Face; 2" Arbor; 0.014" Wire; 1" Trim; 6000RPM Speed; Steel Fill
Long Description
Wire Brush; Major; Wheel Type; 6" Diameter; 7/8" Brush Face; 2" Arbor; 0.014" Wire; 1" Trim; 6000RPM Speed; Steel Fill