Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

T505

T505

T505 HANDHELD TUBE BRUSH ; 1/4" 005" STEEL

Tube Brush; Twisted; 1/4" Diameter; 1.5" Brush Size; 0.003" Wire Size; 7" Overall Length; 0.088" Twisted Stem Diameter; Steel Fill

Part #

T505

BDI #

17220700

PRICE
$ 9.78 / each

QTY

INVENTORY:
9
CATEGORY
Manufacturer Name
FELTON BRUSHES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31191521
Harmonized Tariff Code
9603.29.40.90
Noun
Brush
Keyword String
Abrasive
Manufacturer URL
https://www.feltonbrushes.com
Product Detail
Tube Brush
Product Specification
Tube Brush; Twisted; 1/4" Diameter; 1.5" Brush Size; 0.003" Wire Size; 7" Overall Length; 0.088" Twisted Stem Diameter; Steel Fill
Long Description
Tube Brush; Twisted; 1/4" Diameter; 1.5" Brush Size; 0.003" Wire Size; 7" Overall Length; 0.088" Twisted Stem Diameter; Steel Fill