Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

U4670

U4670

U4670 6X3/4X1 BENCH GRINDER WHEEL ; TYPE 1 GC120 FINE SILICON CARBIDE

Grinding Wheel; Type 1; Silicone Carbide; 6" Diameter; 3/4" Thickness; 1" Arbor; Tungsten Carbide/Brass/Bronze/Aluminum Material; 4138RPM Maximum Speed; For Bench Grinder And Grinding Only

Part #

U4670

BDI #

17122369

PRICE
$ 44.14 / each

QTY

CATEGORY
Manufacturer Name
FLEXOVIT
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
Harmonized Tariff Code
6804.22.60.00
Noun
Wheel
Keyword String
Grinding
Manufacturer URL
https://www.flexovitabrasives.com
Product Detail
Grinding Wheel
Product Specification
Grinding Wheel; Type 1; Silicone Carbide; 6" Diameter; 3/4" Thickness; 1" Arbor; Tungsten Carbide/Brass/Bronze/Aluminum Material; 4138RPM Maximum Speed
Long Description
Grinding Wheel; Type 1; Silicone Carbide; 6" Diameter; 3/4" Thickness; 1" Arbor; Tungsten Carbide/Brass/Bronze/Aluminum Material; 4138RPM Maximum Speed; For Bench Grinder And Grinding Only