Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

83630

83630

83620 MICROFIBER CLOTH ; 15.75 X 1

Towel and Wiper; Green Color; 15.75" Nominal Length; Microfiber Material; 6 EA/BG Quantity; 15.75" Nominal Width

Part #

83630

BDI #

26548542

PRICE
$ 150.35 / case

QTY

Manufacturer Name
KIMBERLY CLARK
Minimum Buy Quantity
N/A
Weight / Kilogram
8.17
UNSPSC
47131502
EAN
0036000836301
Noun
Towel and Wiper
Weight / LBS
4.5
Product Detail
Towel and Wiper
Product Specification
Green Color; 15.75" Nominal Length; Microfiber Material; 6 EA/BG Quantity; 15.75" Nominal Width
Long Description
Towel and Wiper; Green Color; 15.75" Nominal Length; Microfiber Material; 6 EA/BG Quantity; 15.75" Nominal Width