Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SL18115P-4H

SL18115P-4H

SL18115P-4H ; 5GAL 4.0HP POLY W/D VACUUM

Vacuum Cleaner; 5 Gallon Capacity; 4HP Power; Poly Container; Wet Dry; Rear Blower Port; Swiveling Caster; 10' Power Cord With Built-in Cord Wrap; 5' Hose Length

Part #

SL18115P-4H

BDI #

25197184

QTY

Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
6.3
UNSPSC
47121602
EAN
0871613007973
Harmonized Tariff Code
8508.60.00.00
Noun
Cleaner
Keyword String
Vacuum
Manufacturer URL
https://www.stanleytools.com
Product Detail
Vacuum Cleaner
Product Specification
5 Gallon Capacity; 4HP Power; Poly Container; Wet Dry; Rear Blower Port; Swiveling Caster; 10' Power Cord With Built-in Cord Wrap; 5' Hose Length
Long Description
Vacuum Cleaner; 5 Gallon Capacity; 4HP Power; Poly Container; Wet Dry; Rear Blower Port; Swiveling Caster; 10' Power Cord With Built-in Cord Wrap; 5' Hose Length