Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SL18117P

SL18117P

SL18117P ; 8GAL 5.0HP POLY W/D VACUUM

Vacuum Cleaner; 8 Gallon Capacity; 5HP Power; 85 CFM Airflow; Poly Container; Wet Dry; 120VAC Voltage; Swiveling Caster; 10' Power Cord Length

Part #

SL18117P

BDI #

25197185

QTY

Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
Weight / Kilogram
7.65
UNSPSC
47121602
EAN
0871613007591
Harmonized Tariff Code
8508.60.00.00
Noun
Cleaner
Keyword String
Vacuum
Manufacturer URL
https://www.stanleytools.com
Product Detail
Vacuum Cleaner
Product Specification
8 Gallon Capacity; 5HP Power; 85 CFM Airflow; Poly Container; Wet Dry; 120VAC Voltage; Swiveling Caster; 10' Power Cord Length
Long Description
Vacuum Cleaner; 8 Gallon Capacity; 5HP Power; 85 CFM Airflow; Poly Container; Wet Dry; 120VAC Voltage; Swiveling Caster; 10' Power Cord Length