Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MGC-1

MGC-1

MGC-1 MAGNETIC GROUND CLAMP ; MAGNET (250 AMP)

Ground Clamp; 250 Nominal Current; 3-1/2" Cable Capacity 2; 3.8" Nominal Height; 6.7" Nominal Length; Steel and Brass Material; 2.425" Nominal Width

Part #

MGC-1

BDI #

17168658

PRICE
$ 52.38 / each

QTY

CATEGORY
Manufacturer Name
BESSEY TOOL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.69
UNSPSC
27112800
EAN
0788502090506
Noun
Clamp
Keyword String
Ground
Weight / LBS
1.75
Product Detail
Ground Clamp
Product Specification
250 Nominal Current; 3-1/2" Cable Capacity 2; 3.8" Nominal Height; 6.7" Nominal Length; Steel and Brass Material; 2.425" Nominal Width
Long Description
Ground Clamp; 250 Nominal Current; 3-1/2" Cable Capacity 2; 3.8" Nominal Height; 6.7" Nominal Length; Steel and Brass Material; 2.425" Nominal Width