Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BGR35-L4000N

BGR35-L4000N

BGR35-L4000N PROFILE RAIL ; SIZE 35 NORMAL CLASS

Flat Track Profile Rail; Random; 4000MM Length; 34MM Width; 26MM Height; Steel; Predrilled; 80MM Fixing Hole Center to Center Pitch; 9MM Fixing Hole Size

Part #

BGR35-L4000N

BDI #

23073844

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntn-snr.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
25.0
UNSPSC
23153034
EAN
4547359988611
Product Name
Rail
Product Type
Flat Track Profile
Length Type
Random
Predrilled Yes/No
Yes
Material
Steel
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brand Rail | Through Hole | Normal Precision Class
Category - BDI
Linear Profile Rails
Product Group - BDI
L00280
Noun
Rail
Keyword String
Flat Track Profile Linear
Manufacturer URL
https://www.ntnglobal.com
Long Description
Flat Track Profile Rail; Random; 4000MM Length; 34MM Width; 26MM Height; Steel; Predrilled; 80MM Fixing Hole Center to Center Pitch; 9MM Fixing Hole Size
Width
1.339 Inch | 34 Millimeter
Length
157.48 Inch | 4000 Millimeter
Height
1.024 Inch | 26 Millimeter