Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BSBU30Q80M

BSBU20D60H

BSBU20D60H BALL SCREW SUPPORT BEARING

End Support Block, Ball Screw; Round Housing; 20MM Bore; 90MM Housing/Block Length; 47MM Overall Width; 90MM Overall Height; 6.6MM Mounting Hole Diameter; Ball Bearing; Double Bearings; Steel

Part #

BSBU20D60H

BDI #

1353989

PRICE
$ 3,968.92 / each

QTY

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.125
UNSPSC
26111500
EAN
0087796051676
Product Name
End Support Block
Housing Style
Round
Rolling Element
Ball Bearing
Number of Bearings
Double
Material
Steel
Inch - Metric
Metric
Other Features
Heavy Preload
Category - BDI
Linear Support Block Bearings
Product Group - BDI
L00220
Harmonized Tariff Code
8483.40.80.00
Noun
End Support Block
Keyword String
Ball Screw Linear
Manufacturer URL
https://www.timken.com
Weight / LBS
2.42
Long Description
End Support Block, Ball Screw; Round Housing; 20MM Bore; 90MM Housing/Block Length; 47MM Overall Width; 90MM Overall Height; 6.6MM Mounting Hole Diameter; Ball Bearing; Double Bearings; Steel
Housing/Block Length
3.543 Inch | 90 Millimeter
Bore
0.787 Inch | 20 Millimeter
Base to Center of Shaft
0 Inch | 0 Millimeter
Overall Width
1.85 Inch | 47 Millimeter
Overall Height
3.543 Inch | 90 Millimeter
Mounting Hole Diameter
0.26 Inch | 6.6 Millimeter