Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H60B26 X 40MM 12X3.3MM KW 2SS

C2030VRP-R3LS

C2030VRP-R3LS CHAIN ALUMINUM GUIDE ; MTO

Guide Rail; 1.38" Width; 2.36" Height; 9.84' Standard Length; Aluminum Frame With Steel Rail

Part #

C2030VRP-R3LS

BDI #

22374965

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
6.8
UNSPSC
24101700
EAN
0097039436351
Harmonized Tariff Code
8466.93.00.00
Noun
Rail
Keyword String
Guide
Manufacturer URL
Product Detail
Guide Rail
Product Specification
1.38" Width; 2.36" Height; 9.84' Standard Length; Aluminum Frame With Steel Rail
Long Description
Guide Rail; 1.38" Width; 2.36" Height; 9.84' Standard Length; Aluminum Frame With Steel Rail