Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

C2080VRP-R3LS

C2080VRP-R3LS

C2080VRP-R3LS CHAIN ALUMINUM GUIDE ; MTO

Guide Rail; 3.94" Width; 4.92" Height; 9.84' Standard Length; Aluminum Frame With Steel Rail

Part #

C2080VRP-R3LS

BDI #

22374855

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
29.9
UNSPSC
24101700
EAN
0097039163578
Harmonized Tariff Code
8466.93.00.00
Noun
Rail
Keyword String
Guide
Manufacturer URL
Product Detail
Guide Rail
Product Specification
3.94" Width; 4.92" Height; 9.84' Standard Length; Aluminum Frame With Steel Rail
Long Description
Guide Rail; 3.94" Width; 4.92" Height; 9.84' Standard Length; Aluminum Frame With Steel Rail