Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KUVE45B-L-W2-G3-V2/760MM-65/65

KUVE45B-L-W2-G3-V2/760MM-65/65

KUVE45B-L-W2-G3-V2/760MM-65/65 ; LINEAR RAIL/CARRIAGE

Profile Rail Assembly; 760MM Rail Length; 45MM Rail Width; 2 Carriages/Rail; Steel; Roller Guide Profile; KUVE Series; G3 Accuracy Class; With Four Row Full Complement Ball Set

Part #

KUVE45B-L-W2-G3-V2/760MM-65/65

BDI #

25177582

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153030
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.schaeffler.us
Product Detail
Profile Rail Assembly
Product Specification
760MM Rail Length; 45MM Rail Width; 2 Carriages/Rail; Steel; Roller Guide Profile; KUVE Series; G3 Accuracy Class; With Four Row Full Complement Ball Set
Long Description
Profile Rail Assembly; 760MM Rail Length; 45MM Rail Width; 2 Carriages/Rail; Steel; Roller Guide Profile; KUVE Series; G3 Accuracy Class; With Four Row Full Complement Ball Set