Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NH200160BN1PCZ-K1 G1=20

NH200160BN1PCZ-K1 G1=20

NH200160BN1PCZ-K1 G1=20 LINR GUIDE ASSY ; NH SRS SIZE 20 160MM RAIL BN SHAPE

Profile Rail Assembly; 20MM Rail Width; 160MM Rail Length; 30MM Overall Height; 44MM Block Width; 69.8MM Block Length; 60MM Pitch Length; 1 Block; Normal Grade Accuracy; Slight Preload; Long Shape; Super High Load Type; Lubricating Unit

Part #

NH200160BN1PCZ-K1 G1=20

BDI #

24997426

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.nsk.com
Product Detail
Profile Rail Assembly
Product Specification
20MM Rail Width; 160MM Rail Length; 30MM Overall Height; 44MM Block Width; 69.8MM Block Length; 60MM Pitch Length; 1 Block; Normal Grade Accuracy; Slight Preload; Long Shape; Super High Load Type; Lubricating Unit
Long Description
Profile Rail Assembly; 20MM Rail Width; 160MM Rail Length; 30MM Overall Height; 44MM Block Width; 69.8MM Block Length; 60MM Pitch Length; 1 Block; Normal Grade Accuracy; Slight Preload; Long Shape; Super High Load Type; Lubricating Unit