Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

RUE45E-L-W2-G2-V3/2402.5-20/20

RUE45E-L-W2-G2-V3/2402.5-20/20

RUE45E-L-W2-G2-V3/2402.5-20/20 ; LINEAR GUIDE

Profile Rail Assembly; 2402.5MM Rail Length; 25MM Rail Width; 2 Carriages/Rail; Steel; Roller Guide Profile; RUE Series; G2 Accuracy Class; With Full Complement Roller System

Part #

RUE45E-L-W2-G2-V3/2402.5-20/20

BDI #

24997403

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
23153000
Harmonized Tariff Code
8466.93.00.00
Noun
Assembly
Keyword String
Profile Rail
Manufacturer URL
https://www.schaeffler.us
Product Detail
Profile Rail Assembly
Product Specification
2402.5MM Rail Length; 25MM Rail Width; 2 Carriages/Rail; Steel; Roller Guide Profile; RUE Series; G2 Accuracy Class; With Full Complement Roller System
Long Description
Profile Rail Assembly; 2402.5MM Rail Length; 25MM Rail Width; 2 Carriages/Rail; Steel; Roller Guide Profile; RUE Series; G2 Accuracy Class; With Full Complement Roller System