Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XY-HRS180-RH4SNF

XY-HRS180-RH4SNF

XY-HRS180-RH4SNF ROBOT MOTOR MODULE ; NON RETURNABLE 1800MM STROKE 751MM/S

Rail Assembly; Ball Nut Profile; Series MR; 180MM Rail Width; 2148MM OA Length; 310MM OA Width; 90MM OA Height; 1 Carriages/Rail; Aluminum; Ball Screw; 1800MM Stroke Length; 200MM Fixing Hole Center to Center (Pitch)

Part #

XY-HRS180-RH4SNF

BDI #

1196889

QTY

Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
55.0
EAN
0029176767692
Product Name
Rail Assembly
Product Type
Ball Nut Profile
Number of Carriages/Rail
1
Series
MR
Material
Aluminum
Ball Screw Yes/No
Yes
Inch - Metric
Metric
Other Features
Straight Motor Mounting | No Motor Interface | Extended Stroke | M8 Bolt
Category - BDI
Profile Rail Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword 3
Linear
Keyword String
Profile Rail Ball Nut Linear
Manufacturer Item Number
XY-HRS180-RH4SNF
Weight / LBS
116.845
Long Description
Rail Assembly; Ball Nut Profile; Series MR; 180MM Rail Width; 2148MM OA Length; 310MM OA Width; 90MM OA Height; 1 Carriages/Rail; Aluminum; Ball Screw; 1800MM Stroke Length; 200MM Fixing Hole Center to Center (Pitch)
Overall Length
84.567 Inch | 2,148 Millimeter
Center Distance of Mounting Holes
7.874 Inch | 200 Millimeter
Rail Length
0 Inch | 0 Millimeter
Overall Width
12.205 Inch | 310 Millimeter
Mounting Hole Diameter
0.268 Inch | 6.8 Millimeter
Ball Screw Diameter
0.394 Inch | 10 Millimeter
Stroke Length
70.866 Inch | 1,800 Millimeter
Rail Width
7.087 Inch | 180 Millimeter
Overall Height
3.543 Inch | 90 Millimeter
Ball Screw Lead
1.575 Inch | 40 Millimeter