Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1PAM40MW0L2000

1PAM40MW0L2000

1PAM40MW0L2000 LINEAR GUIDE RAIL ; POR ROUND SHAFT 1PA CONT SPRT STD

Round Rail Assembly; Fully Supported; 40MM Shaft Diameter; 2000MM Shaft Length; 78MM Support Rail Width; 60MM Base to Shaft Center; SSETWNO-M40-XS; 1 Bearing Block/Carriages; Bearing Block/Carriage: 176MM Length; 108MM Width; 77MM Height

Part #

1PAM40MW0L2000

BDI #

855307

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
92.66
UNSPSC
23153000
Product Name
Round Rail Assembly
Product Type
Fully Supported
Bearing Block/Carriage Number
SSETWNO-M40-XS
Number of Bearing Blocks/Carriages
1
Support Rail Assembly Number
SRA-M40-XS
Material
Aluminum Pillow Block and Support Rail | Steel Shaft
Inch - Metric
Metric
Other Features
Open Twin Pillow Block | M12 Bolt
Category - BDI
Round Rail Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword String
Round Rail Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
1PAM40MW0L2000
Weight / LBS
204.095
Long Description
Round Rail Assembly; Fully Supported; 40MM Shaft Diameter; 2000MM Shaft Length; 78MM Support Rail Width; 60MM Base to Shaft Center; SSETWNO-M40-XS; 1 Bearing Block/Carriages; Bearing Block/Carriage: 176MM Length; 108MM Width; 77MM Height
Shaft Length
78.74 Inch | 2,000 Millimeter
Stroke Length
71.811 Inch | 1,824 Millimeter
Mounting Hole Diameter
0.339 Inch | 8.6 Millimeter
Base to Center of Shaft
2.362 Inch | 60 Millimeter
Shaft Diameter
1.575 Inch | 40 Millimeter
Support Rail Width
3.071 Inch | 78 Millimeter
Center Distance of Mounting Holes
7.874 Inch | 200 Millimeter
Bearing Block/Carriage Length
6.929 Inch | 176 Millimeter
Bearing Block/Carriage Height
3.031 Inch | 77 Millimeter
Bearing Block/Carriage Width
4.252 Inch | 108 Millimeter