Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1VA16HA0L24

1VA16HA0L24

1VA16HA0L24 RND SHAFT LINEAR GUIDE RAIL ; POR 1CA 1 TWIN PILLOW BLOCK

Round Rail Assembly; Fully Supported; 1" Shaft Diameter; 24" Shaft Length; 2.13" Support Rail Width; 1-3/4" Base to Shaft Center; FNYBUTWNO-16A-XS; 1 Bearing Block/Carriage; Bearing Block/Carriage: 6" Length; 3-1/4" Width; 2.19" Height

Part #

1VA16HA0L24

BDI #

855325

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
7.05
UNSPSC
23153000
Product Name
Round Rail Assembly
Product Type
Fully Supported
Bearing Block/Carriage Number
FNYBUTWNO-16A-XS
Number of Bearing Blocks/Carriages
1
Support Rail Assembly Number
SRA-16-XS-SS
Material
Aluminum Pillow Block and Support Rail | Stainless Steel Shaft
Inch - Metric
Inch
Other Features
Open Twin Pillow Block | Self Aligning | Corrosion Resistant | 1/4 Inch Bolt
Category - BDI
Round Rail Assemblies
Product Group - BDI
080
Noun
Assembly
Keyword String
Round Rail Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
1VA16HA0L24
Weight / LBS
15.524
Long Description
Round Rail Assembly; Fully Supported; 1" Shaft Diameter; 24" Shaft Length; 2.13" Support Rail Width; 1-3/4" Base to Shaft Center; FNYBUTWNO-16A-XS; 1 Bearing Block/Carriage; Bearing Block/Carriage: 6" Length; 3-1/4" Width; 2.19" Height
Bearing Block/Carriage Length
6 Inch | 152.4 Millimeter
Mounting Hole Diameter
0.28 Inch | 7.112 Millimeter
Bearing Block/Carriage Width
3.25 Inch | 82.55 Millimeter
Center Distance of Mounting Holes
6 Inch | 152.4 Millimeter
Bearing Block/Carriage Height
2.19 Inch | 55.626 Millimeter
Shaft Length
24 Inch | 609.6 Millimeter
Stroke Length
18 Inch | 457.2 Millimeter
Support Rail Width
2.13 Inch | 54.102 Millimeter
Base to Center of Shaft
1.75 Inch | 44.45 Millimeter
Shaft Diameter
1 Inch | 25.4 Millimeter