Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KA20-TN/A

KA20-TN/A

KA20TNA ; CLOSING PLUG

Plug; Rail Hole Closing; M12 Hole Size; Plastic; Used with TKVD45 Guideway

Part #

KA20-TN/A

BDI #

1174469

PRICE
$ 2.25 / each

QTY

INVENTORY:
1275
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.001
UNSPSC
23153000
EAN
0035373277360
Product Name
Plug
Product Type
Rail Hole Closing
Size
M12 Bolt Size
Material
Plastic
Used With
TKVD45 Guideway
Inch - Metric
Metric
Category - BDI
Linear Profile Rail Accessories
Product Group - BDI
L00280
Noun
Plug
Keyword String
Rail Hole Closing
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KA20TNA
Weight / LBS
0.018
Long Description
Plug; Rail Hole Closing; M12 Hole Size; Plastic; Used with TKVD45 Guideway