Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LFKL32-SF

LFKL32-SF

LFKL32-SF

Carriage; Ball Slide; Series LFKL; 112MM Overall Length; 86MM Overall Width; 32MM Overall Height; 24MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular

Part #

LFKL32-SF

BDI #

15001597

PRICE
$ 861.38 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.55
UNSPSC
23153000
EAN
4012802054651
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
No
Lubrication/Lube Block Yes/No
Yes
Series
LFKL
Section
Solid
Material
Steel
Shape
Rectangular
Inch - Metric
Metric
Other Features
Compact
Category - BDI
Profile Rail Carriage
Product Group - BDI
L00220
Noun
Carriage
Keyword String
Ball Slide Linear
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
1.54323
Long Description
Carriage; Ball Slide; Series LFKL; 112MM Overall Length; 86MM Overall Width; 32MM Overall Height; 24MM Rail Width; Solid; Normal Grade; No Preload; Lubrication/Lube Block; Steel; Rectangular
Overall Height
1.26 Inch | 32 Millimeter
Rail Width
0.945 Inch | 24 Millimeter
Overall Width
3.386 Inch | 86 Millimeter
Overall Length
4.409 Inch | 112 Millimeter