Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LAW27ELZ

LAW27ELZ

LAW27ELZ LINEAR GUIDE CARRIAGE ; 27MM RAIL

Carriage; Ball Slide; Series LW; 74MM Overall Length; 80MM Overall Width; 23MM Overall Height; 42MM Rail Width; Solid; Normal Grade; Preload; No Lubrication/Lube Block; Steel; Rectangular | Flanged

Part #

LAW27ELZ

BDI #

1189855

PRICE
$ 630.06 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
UNSPSC
23153000
EAN
0029176394799
Product Name
Carriage
Product Type
Ball Slide
Accuracy Class
Normal Grade
Preload
Yes
Lubrication/Lube Block Yes/No
No
Series
LW
Section
Solid
Material
Steel
Shape
Rectangular | Flanged
Inch - Metric
Metric
Other Features
Cannot Put One Brand Carriage on Another Brands Rail | Wide Rail | Tapped Hole | Light Preload
Category - BDI
Profile Rail Carriage
Product Group - BDI
080
Noun
Carriage
Manufacturer Item Number
LAW27ELZ
Weight / LBS
1.102
Long Description
Carriage; Ball Slide; Series LW; 74MM Overall Length; 80MM Overall Width; 23MM Overall Height; 42MM Rail Width; Solid; Normal Grade; Preload; No Lubrication/Lube Block; Steel; Rectangular | Flanged
Overall Height
0.906 Inch | 23 Millimeter
Rail Width
1.654 Inch | 42 Millimeter
Overall Length
2.913 Inch | 74 Millimeter
Overall Width
3.15 Inch | 80 Millimeter