Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

A101824

A101824

A101824 LINEAR BEARING ; 5/8" BORE 1-1/8" OD

5/8" Bore; 1-1/8" Outside Diamter; 1-1/2" Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning

Part #

A101824

BDI #

853586

PRICE
$ 89.64 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.073
UNSPSC
31171506
EAN
0662486100218
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Precision | Chrome Steel Ball | Steel Retainer | For End Supported Application
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
A101824
Weight / LBS
0.16
Long Description
5/8" Bore; 1-1/8" Outside Diamter; 1-1/2" Length; Round Bore | Ball; Closed; Steel Housing; Self Aligning
Length
1.5 Inch | 38.1 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.125 Inch | 28.575 Millimeter