Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KBZ12-OP-PP

KBZ12-OP-PP

KBOZ12-PP ; LINEAR PRECISION BALL BEARING

3/4" Bore; 1.25" Outside Diamter; 1-5/8" Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning

Part #

KBOZ12-PP

BDI #

1174546

PRICE
$ 92.55 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
31171506
EAN
4047643180757
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Inch
Other Features
Plastic Cage | Optional Corrosion Resistant
Category - BDI
Linear Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KBOZ12-PP
Weight / LBS
0.21
Long Description
3/4" Bore; 1.25" Outside Diamter; 1-5/8" Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning
Length
1.625 Inch | 41.275 Millimeter
Outside Diameter
1.25 Inch | 31.75 Millimeter
Bore
0.75 Inch | 19.05 Millimeter