Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KBZ32-OP-PP

KBZ32-OP-PP

KBOZ32-PP ; LINEAR PRECISION BALL BEARING

2" Bore; 3" Outside Diamter; 4" Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning

Part #

KBOZ32-PP

BDI #

1174562

PRICE
$ 469.94 / each

QTY

Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.6
UNSPSC
31171506
EAN
4047643180597
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Inch
Other Features
Plastic Cage | Optional Corrosion Resistant
Category - BDI
Linear Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KBOZ32-PP
Weight / LBS
2.16
Long Description
2" Bore; 3" Outside Diamter; 4" Length; Round Bore | Ball; Open; 2 Seals; Steel Housing; Not Self Aligning
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Length
4 Inch | 101.6 Millimeter