Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KH16-PP

KH10-PP

KH10-PP ; LINEAR DRAWN CUP BALL BEARING

10MM Bore; 17MM Outside Diamter; 26MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning

Part #

KH10-PP

BDI #

1411778

PRICE
$ 51.45 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.015
UNSPSC
31171506
EAN
4012802325591
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Light Duty | Relubricatable | Plastic Cage | Drawn Shell Type
Category - BDI
Linear Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
KH10-PP
Weight / LBS
0.032
Long Description
10MM Bore; 17MM Outside Diamter; 26MM Length; Round Bore | Ball; Closed; 2 Seals; Steel Housing; Not Self Aligning
Length
1.024 Inch | 26 Millimeter
Outside Diameter
0.669 Inch | 17 Millimeter
Bore
0.394 Inch | 10 Millimeter