Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LBCF 20 D

LBCF 20 D

LBCF 20 D LINEAR BALL BEARING ; OPEN DESIGN SELF-ALIGNING

20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Open; 2 Shields; Steel Housing; Self Aligning

Part #

LBCF 20 D

BDI #

1238283

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.05
UNSPSC
31171506
EAN
7333314345929
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
2 Shields
Housing Material
Steel
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Relubricatable
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBCF 20 A
Weight / LBS
0.077
Long Description
20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Open; 2 Shields; Steel Housing; Self Aligning
Outside Diameter
1.26 Inch | 32 Millimeter
Length
1.772 Inch | 45 Millimeter
Bore
0.787 Inch | 20 Millimeter