Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LBCR 40 D

LBCR 40 D

LBCR 40 D LINEAR BALL BEARING ; CLOSED DESIGN

40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Closed; 2 Shields; Steel Housing; Not Self Aligning

Part #

LBCR 40 D

BDI #

1413527

QTY

Brand
Manufacturer Name
EWELLIX MAKERS IN MOTION WWW.EWELLIX.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.28
UNSPSC
31171506
EAN
7333314230027
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Shields
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Relubricatable | Synthetic Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.ewellix.com
Manufacturer Item Number
LBCR 40 A
Weight / LBS
0.573
Long Description
40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Ball; Closed; 2 Shields; Steel Housing; Not Self Aligning
Length
3.15 Inch | 80 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Bore
1.575 Inch | 40 Millimeter