Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LM304564N

LM304564N

LM304564N LINEAR BUSHING

30MM Bore; 45MM Outside Diamter; 64MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning

Part #

LM-304564-N

BDI #

515286

PRICE
$ 118.11 / each

QTY

Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.249
EAN
4549557037238
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
None
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
High Accuracy Class | Synthetic Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
Manufacturer Item Number
LM304564N
Weight / LBS
0.551
Long Description
30MM Bore; 45MM Outside Diamter; 64MM Length; Round Bore | Ball; Closed; Steel Housing; Not Self Aligning
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
1.772 Inch | 45 Millimeter
Length
2.52 Inch | 64 Millimeter