Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MAM08ADJW

MAM08ADJW

MAM08ADJW MULTITRAC BALL BUSHING ; 8MM DIA

8MM Bore; 16MM Outside Diamter; 25MM Length; Round Bore | Ball; Adjustable; 1 Seal; Steel Housing; Not Self Aligning

Part #

MAM08ADJW

BDI #

854525

PRICE
$ 150.00 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
EAN
0662486235699
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
1 Seal
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Chrome Steel Ball | Wiper Seal | Delrin Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
MAM08ADJW
Weight / LBS
0.044
Long Description
8MM Bore; 16MM Outside Diamter; 25MM Length; Round Bore | Ball; Adjustable; 1 Seal; Steel Housing; Not Self Aligning
Outside Diameter
0.63 Inch | 16 Millimeter
Length
0.984 Inch | 25 Millimeter
Bore
0.315 Inch | 8 Millimeter