Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MAM30ADJWW

MAM16ADJW

MAM16ADJW MULTITRAC BALL BUSHING ; 16MM DIA

16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Adjustable; 1 Seal; Steel Housing; Not Self Aligning

Part #

MAM16ADJW

BDI #

854555

PRICE
$ 172.09 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
EAN
0662486236030
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
1 Seal
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Chrome Steel Ball | Wiper Seal | Delrin Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
MAM16ADJW
Weight / LBS
0.132
Long Description
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Adjustable; 1 Seal; Steel Housing; Not Self Aligning
Outside Diameter
1.024 Inch | 26 Millimeter
Bore
0.63 Inch | 16 Millimeter
Length
1.417 Inch | 36 Millimeter