Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MAM20OPNW

MAM20OPNW

MAM20OPNW MULTITRAC BALL BUSHING ; 20MM DIA

20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Open; 1 Seal; Steel Housing; Not Self Aligning

Part #

MAM20OPNW

BDI #

854578

PRICE
$ 177.91 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.11
EAN
0662486236283
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
1 Seal
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Chrome Steel Ball | Wiper Seal | Delrin Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
MAM20OPNW
Weight / LBS
0.243
Long Description
20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Open; 1 Seal; Steel Housing; Not Self Aligning
Outside Diameter
1.26 Inch | 32 Millimeter
Length
1.772 Inch | 45 Millimeter
Bore
0.787 Inch | 20 Millimeter