Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MAM25OPNW

MAM25OPNW

MAM25OPNW MULTITRAC BALL BUSHING ; 25MM DIA

25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Open; 1 Seal; Steel Housing; Not Self Aligning

Part #

MAM25OPNW

BDI #

854596

PRICE
$ 292.36 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
EAN
0662486236542
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
1 Seal
Housing Material
Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Chrome Steel Ball | Wiper Seal | Delrin Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
MAM25OPNW
Weight / LBS
0.441
Long Description
25MM Bore; 40MM Outside Diamter; 58MM Length; Round Bore | Ball; Open; 1 Seal; Steel Housing; Not Self Aligning
Bore
0.984 Inch | 25 Millimeter
Length
2.283 Inch | 58 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter