Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MAM30ADJWSS

MAM30ADJWSS

MAM30ADJWSS MULTITRAC BALL BUSHING ; 30MM DIA

30MM Bore; 47MM Outside Diamter; 68MM Length; Round Bore | Ball; Adjustable; 1 Seal; Stainless Steel Housing; Not Self Aligning

Part #

MAM30ADJWSS

BDI #

854609

PRICE
$ 739.64 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.33
EAN
0662486901136
Linear Bushing Type
Round Bore | Ball
Profile
Adjustable
Enclosure
1 Seal
Housing Material
Stainless Steel
Self Aligning
No
Inch - Metric
Metric
Other Features
Corrosion Resistant | Chrome Steel Ball | Wiper Seal | Delrin Retainer
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
MAM30ADJWSS
Weight / LBS
0.728
Long Description
30MM Bore; 47MM Outside Diamter; 68MM Length; Round Bore | Ball; Adjustable; 1 Seal; Stainless Steel Housing; Not Self Aligning
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Length
2.677 Inch | 68 Millimeter