Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PABO40-PP-AS

PABO40-PP-AS

PABO40-PP-AS ; LINEAR PLAIN BEARING

40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Plain; Open; 2 Seals; Aluminum Housing; Not Self Aligning

Part #

PABO40-PP-AS

BDI #

1412025

PRICE
$ 600.55 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.36
UNSPSC
31171506
EAN
4012802061604
Linear Bushing Type
Round Bore | Plain
Profile
Open
Enclosure
2 Seals
Housing Material
Aluminum
Self Aligning
No
Inch - Metric
Metric
Other Features
Greased | With Lubrication Holes on Outer Ring
Category - BDI
Linear Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Plain Linear
Manufacturer URL
https://www.schaeffler.us
Manufacturer Item Number
PABO40-PP-AS
Weight / LBS
0.956
Long Description
40MM Bore; 62MM Outside Diamter; 80MM Length; Round Bore | Plain; Open; 2 Seals; Aluminum Housing; Not Self Aligning
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Length
3.15 Inch | 80 Millimeter