Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SPM16OPNW

SPM16OPNW

SPM16OPNW SUPER LINEAR BEARING ; BALL BUSHING 16MM DIA

16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Open; 1 Seal; Thermoplastic Housing; Self Aligning

Part #

SPM16OPNW

BDI #

854655

PRICE
$ 159.87 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
EAN
0662486266969
Linear Bushing Type
Round Bore | Ball
Profile
Open
Enclosure
1 Seal
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate | For Continuously Supported Application
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SPM16OPNW
Weight / LBS
0.044
Long Description
16MM Bore; 26MM Outside Diamter; 36MM Length; Round Bore | Ball; Open; 1 Seal; Thermoplastic Housing; Self Aligning
Outside Diameter
1.024 Inch | 26 Millimeter
Length
1.417 Inch | 36 Millimeter
Bore
0.63 Inch | 16 Millimeter