Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

THOMSON SSEM25WW

SSEM20WW

SSEM20WW SSE SSB LINEAR BALL BEARING ; 20MM BORE 32MM OD

20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Closed; 2 Seals; Thermoplastic Housing; Self Aligning

Part #

SSEM20WW

BDI #

854732

PRICE
$ 119.30 / each

QTY

INVENTORY:
4
Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.07
UNSPSC
31171506
EAN
0662486267560
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
2 Seals
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Metric
Other Features
Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSEM20WW
Weight / LBS
0.146
Long Description
20MM Bore; 32MM Outside Diamter; 45MM Length; Round Bore | Ball; Closed; 2 Seals; Thermoplastic Housing; Self Aligning
Length
1.772 Inch | 45 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.26 Inch | 32 Millimeter