Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SSU16W-CR

SSU16W-CR

SSU16W-CR SUPER SMART LINEAR BALL BRG ; 1" DIA

1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Ball; Closed; 1 Seal; Thermoplastic Housing; Self Aligning

Part #

SSU16WCR

BDI #

854098

PRICE
$ 343.15 / each

QTY

Brand
Manufacturer Name
THOMSON INDUSTRIES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.132
UNSPSC
31171506
EAN
0662486277866
Linear Bushing Type
Round Bore | Ball
Profile
Closed
Enclosure
1 Seal
Housing Material
Thermoplastic
Self Aligning
Yes
Inch - Metric
Inch
Other Features
Corrosion Resistant | Chrome Steel Ball | Wiper Seal | Delrin Retainer | Steel Bearing Plate | For End Supported Application | Heavy Duty
Category - BDI
Nonmounted Bearings
Product Group - BDI
080
Harmonized Tariff Code
8482.10.50.12
Noun
Bearing
Keyword String
Ball Linear
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
SSU16W-CR
Weight / LBS
0.29
Long Description
1" Bore; 1-9/16" Outside Diamter; 2-1/4" Length; Round Bore | Ball; Closed; 1 Seal; Thermoplastic Housing; Self Aligning
Length
2.25 Inch | 57.15 Millimeter
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
1.563 Inch | 39.7 Millimeter